LCC214AWQ - 2HL Cu LNG BRL Lug

Panduit

  • $7.24 (Each)
  • $7.24 (Each)

  • $180.98 (Per 25)

  • $723.91 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC214AWQ
Manufacturer
Panduit
Manufacturer's Part Number
LCC2-14AW-Q
Description
2HL Cu LNG BRL Lug
Two-Hole, Long Barrel Lug With Window, #2 Awg Wire, 1/4 Stud Hole, .63 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983797899 / 0074983797899 / 00074983797899
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.24 (Each)
Carton
$7.24 (Each)
Standard Packaging
$180.98 (Per 25)
Resources
Other Links
 
 
LCC214AWQ - Other
 
LCC214AWQ - Other
Images
 
 
LCC214AWQ - Small Image
 
LCC214AWQ - Large Image
 
LCC214AWQ - Small Image
 
LCC214AWQ - Video
Attachments
 
 
LCC214AWQ - Specification Sheet
Tech Bulletins
 
 
LCC214AWQ - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
#2 AWG Code
Descriptions
Description
2HL CU LNG BRL LUG
extra long description
PAN LCC2-14AW-Q Pan-Lug™ LCC2-14AW-
Product Type
Pan-Lug™ LCC2-14AW-Q Copper Compression Connectors - Lugs
Long Description
Two-hole, long barrel lug with window, #2 AWG wire, 1/4 stud hole, .63 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
LCC2-14AW-Q
Brand
PANDUIT
GTIN
00074983797899
UPC
074983797899
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
Mounting
1.25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat