LCC238DQ - 2AWG 2HOLE Lug

Panduit

  • $9.11 (Each)
  • $9.11 (Each)

  • $227.74 (Per 25)

  • $910.98 (Per 100)
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
LCC238DQ
Manufacturer
Panduit
Manufacturer's Part Number
LCC238DQ
Description
2AWG 2HOLE Lug
Two-Hole, Long Barrel Lug, #2 Awg Wire, 3/8 Stud Hole, 1 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983382491 / 0074983382491 / 00074983382491
Weight per unit
0.064 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.11 (Each)
Carton
$9.11 (Each)
Standard Packaging
$227.74 (Per 25)
Resources
Other Links
 
 
LCC238DQ - Other
 
LCC238DQ - Other
Images
 
 
LCC238DQ - Video
 
LCC238DQ - Small Image
 
LCC238DQ - Large Image
Tech Bulletins
 
 
LCC238DQ - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
#2 AWG Code
Descriptions
Description
2AWG 2HOLE LUG
Product Type
Pan-Lug™ LCC2-38D-Q Comp. Lug, Tin PLT Copper, Two 0.37" Stu
extra long description
PAN LCC2-38D-Q Pan-Lug™ LCC2-38D-Q
Long Description
Two-hole, long barrel lug, #2 AWG wire, 3/8 stud hole, 1 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Number of Holes
2
Stud Size
3/8
Manufacturer Information
Manufacturers Part Number
LCC238DQ
Brand
PANDUIT
GTIN
00074983382491
UPC
074983382491
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.064
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
1-1/4
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCC238DQ.
Jump To:

Cross Referenced

These items are similar to LCC238DQ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA2C-2TC38 Burndy 00781810503515
L2-TC38-5 Greaves 00784491330272
L2N38 Greaves n/a
CLND-2-38-1 ILSCO 00783669633863
LCC2-38D-Q Panduit 00074983382491
LCC238DQ Panduit n/a
BBLU-2D-2TC38 Penn-Union 00785037216357
256-30695-1160 Thomas & Betts 00786210068916
YA2C2TC38 Burndy 78181050351

* All prices subject to change.

Begin Live Chat