LCC25012WX - 2HL Cu LNG BRL LG

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC25012WX
Manufacturer
Panduit
Manufacturer's Part Number
LCC250-12W-X
Description
2HL Cu LNG BRL LG
The LCC250-12W-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983798360 / 0074983798360 / 00074983798360
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
LCC25012WX - Other
 
LCC25012WX - Other
Images
 
 
LCC25012WX - Video
 
LCC25012WX - Large Image
 
LCC25012WX - Small Image
 
LCC25012WX - Small Image
Tech Bulletins
 
 
LCC25012WX - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
250 kcmil Code
Descriptions
Description
2HL CU LNG BRL LG
Long Description
The LCC250-12W-X Tin-Plated Copper Compression Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCC250-12W-X Pan-Lug™ LCC250-12
Product Type
Pan-Lug™ LCC250-12W-X Comp. Lug, 250, Window, Tin PLT Copper
Additional Information
Stud Size
1/2
Number of Holes
2
media
Yes
Manufacturer Information
Manufacturers Part Number
LCC250-12W-X
Brand
PANDUIT
GTIN
00074983798360
UPC
074983798360
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
3
Carton
10
Uses, Certifications, and Standards
Mounting
1-11/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCC25012WX.
Jump To:

Similar Items

Similar items are close alternatives to LCC25012WX, though they may not be 100% alike.

Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 250 Kcmil, 1/2 ...
  • Our Part #: 54868BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54868BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($198.72) ·
54868BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.87

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCC25012WX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAZ29-2N Burndy 00781810208601
YGA262N Burndy 00781810220313
YGA292N Burndy 00781810220337
LCC250-12W-X Panduit 00074983798360
BBLZ025D Penn-Union 00785037218474
54868BEPH Thomas & Betts 00786210231921
54868EPH Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat