LCC25012X - 250MCM 2HOLE Lug

Panduit

  • $10.20 (Each)
  • $10.20 (Each)

  • $101.95 (Per 10)

  • $1,019.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC25012X
Manufacturer
Panduit
Manufacturer's Part Number
LCC250-12-X
Description
250MCM 2HOLE Lug
The LCC250-12-X Tin-Plated Copper Compression Lug Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983902453 / 0074983902453 / 00074983902453
Weight per unit
2.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.20 (Each)
Carton
$10.20 (Each)
Standard Packaging
$101.95 (Per 10)
Resources
Other Links
 
 
LCC25012X - Other
 
LCC25012X - Other
Images
 
 
LCC25012X - Video
 
LCC25012X - Large Image
 
LCC25012X - Small Image
Tech Bulletins
 
 
LCC25012X - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
250 kcmil Code
Descriptions
Description
250MCM 2HOLE LUG
extra long description
PAN LCC250-12-X Pan-Lug™ LCC250-12-
Product Type
Pan-Lug™ LCC250-12-X Comp. Lug, 250, Tin PLT Copper, STRT, T
Long Description
The LCC250-12-X Tin-Plated Copper Compression Lug Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Stud Size
1/2
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
LCC250-12-X
Brand
PANDUIT
GTIN
00074983902453
UPC
074983902453
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Compression Lug
Packaging
Weight per each
2.52
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
1-11/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat