LCC35012X - 350MCM 2HOLE Lug

Panduit

  • $12.92 (Each)
  • $12.92 (Each)

  • $129.16 (Per 10)

  • $1,291.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC35012X
Manufacturer
Panduit
Manufacturer's Part Number
LCC350-12-X
Description
350MCM 2HOLE Lug
The LCC350-12-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983902552 / 0074983902552 / 00074983902552
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.92 (Each)
Carton
$129.16 (Per 10)
Resources
Images
 
 
LCC35012X - Video
 
LCC35012X - Small Image
 
LCC35012X - Large Image
Tech Bulletins
 
 
LCC35012X - Tech Bulletin
Other Links
 
 
LCC35012X - Other
 
LCC35012X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
350 kcmil Code
Descriptions
Description
350MCM 2HOLE LUG
extra long description
PAN LCC350-12-X Pan-Lug™ LCC350-12-
Product Type
Pan-Lug™ LCC350-12-X Comp. Lug, 350, Tin PLT Copper, STRT, T
Long Description
The LCC350-12-X Tin-Plated Copper Compression Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Stud Size
1/2
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC350-12-X
GTIN
00074983902552
UPC
074983902552
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Compression Lug
Packaging
Weight per each
4
Carton
10
Uses, Certifications, and Standards
Mounting
2-5/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat