LCC4012X - 4/0AWG 2HOLE Lug

Panduit

  • $8.89 (Each)
  • $8.89 (Each)

  • $177.70 (Per 20)

  • $888.51 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC4012X
Manufacturer
Panduit
Manufacturer's Part Number
LCC4/0-12-X
Description
4/0AWG 2HOLE Lug
The LCC4/0-12-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983902408 / 0074983902408 / 00074983902408
Weight per unit
2.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.89 (Each)
Carton
$177.70 (Per 20)
Resources
Images
 
 
LCC4012X - Video
 
LCC4012X - Small Image
 
LCC4012X - Large Image
Tech Bulletins
 
 
LCC4012X - Tech Bulletin
Other Links
 
 
LCC4012X - Other
 
LCC4012X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Size
4/0 AWG Code
Descriptions
Description
4/0AWG 2HOLE LUG
extra long description
PAN LCC4/0-12-X Pan-Lug™ LCC4/0-12-
Long Description
The LCC4/0-12-X Tin-Plated Copper Compression Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCC4/0-12-X Comp. Lug, 4/0, Tin PLT Copper, STRT, T
Additional Information
media
Yes
Stud Size
1/2
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC4/0-12-X
GTIN
00074983902408
UPC
074983902408
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
2.24
Carton
20
Uses, Certifications, and Standards
Mounting
1-5/8
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat