LCC4014AWX - 2H Cu Comp Lug 4/0 Awg 1/4" Stud

Panduit®

  • $12.16 (Each)
  • $12.16 (Each)

  • $121.57 (Per 10)

  • $1,215.68 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC4014AWX
Manufacturer
Panduit®
Manufacturer's Part Number
LCC4/0-14AW-X
Description
2H Cu Comp Lug 4/0 Awg 1/4" Stud
Two-Hole, Long Barrel Lug With Window, 4/0 Awg Wire, 1/4 Stud Hole, .63 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983824397 / 0074983824397 / 00074983824397
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.16 (Each)
Carton
$121.57 (Per 10)
Resources
Other Links
 
 
LCC4014AWX - Other
 
LCC4014AWX - Other
Images
 
 
LCC4014AWX - Small Image
 
LCC4014AWX - Large Image
 
LCC4014AWX - Video
Tech Bulletins
 
 
LCC4014AWX - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Size
4/0 AWG Code
Descriptions
Description
2H CU COMP LUG 4/0 AWG 1/4" STUD
Product Type
Pan-Lug™ LCC4/0-14AW-X Copper Compression Connectors - Lugs
Long Description
Two-hole, long barrel lug with window, 4/0 AWG wire, 1/4 stud hole, .63 hole spacing.
extra long description
PAN LCC4/0-14AW-X Pan-Lug™ LCC4/0-1
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
Stud Size
1/4
Number of Holes
2
media
Yes
Manufacturer Information
Manufacturers Part Number
LCC4/0-14AW-X
Brand
Panduit®
GTIN
00074983824397
UPC
074983824397
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.16
Carton
10
Uses, Certifications, and Standards
Mounting
1.63
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat