LCC414AL - 4AWG 2HOLE Lug

Panduit

  • $4.38 (Each)
  • $4.38 (Each)

  • $218.86 (Per 50)

  • $437.72 (Per 100)
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
LCC414AL
Manufacturer
Panduit
Manufacturer's Part Number
LCC414AL
Description
4AWG 2HOLE Lug
Long Barrel Lug, #4 Awg (Stranded) Conductor Size, #3 Awg (Stranded);#2 Awg (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Code) Insulation Color, +90 °C Operating Temperature, 2.58 In Overall Length, 35 KV, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983382521 / 0074983382521 / 00074983382521
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.38 (Each)
Carton
$4.38 (Each)
Standard Packaging
$218.86 (Per 50)
Resources
Images
 
 
LCC414AL - Video
 
LCC414AL - Small Image
 
LCC414AL - Large Image
 
LCC414AL - Large Image
Tech Bulletins
 
 
LCC414AL - Tech Bulletin
Other Links
 
 
LCC414AL - Other
 
LCC414AL - Other
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
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Gray (Code)
Color
Gray
Dimensions and Weight
Overall Length
2.58 in
Size
#4 — #3 AWG Code STR, #2 AWG Code SOL
Descriptions
Product Type
Long Barrel Lug
Long Description
Long Barrel Lug, #4 AWG (Stranded) Conductor Size, #3 AWG (Stranded);#2 AWG (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Code) Insulation Color, +90 °C Operating Temperature, 2.58 in Overall Length, 35 kV, 1 lb/EA
Short Description
Long Barrel Lug, Non-Insulated, 2.58 in L, 35 kV
Special Features
Long Barrel Maximizes Number of Crimps and Provides Premium Wire Pull-Out Strength and Electrical Performance
Description
4AWG 2HOLE LUG
extra long description
PAN LCC4-14A-L Pan-Lug™ LCC4-14A-L
Additional Information
Minimum Conductor Size
#4 AWG (Stranded)
Maximum Conductor Size
#3 AWG (Stranded);#2 AWG (Solid)
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant;Meets NEBS Level 3
package quantity
50 PK
media
Yes
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC414AL
sub brand
Type LCC
GTIN
00074983382521
UPC
074983382521
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
1 lb/EA
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCC414AL.
Jump To:

Similar Items

Similar items are close alternatives to LCC414AL, though they may not be 100% alike.

Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #4 Awg, 1/4 Inc...
  • Our Part #: 54854BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54854BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($638.48) ·
54854BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.77

Each

Call nearest store for Item Price
2 Hole Long Barrel Copper Compression Lug 4 Awg - 1/4" Bolt - 1" Mounting Hole S...
  • Our Part #: L4N14
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L4N-14
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,547.84) ·
L4N14 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.48

Each

QTY:
Each
Add
The LCD4-14A-L Copper Compression Connector Lug, Two-Hole, Standard Barrel, Has ...
  • Our Part #: LCD414AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LCD4-14A-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($183.43) ·
LCD414AL - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCC414AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL-4-14B Anderson n/a
VHCL414B Anderson n/a
YA4C-2L Burndy 00781810501450
CLND-4-14-58 ILSCO 00783669630787
CLWD-4-14-58 ILSCO 00783669630794
CRB-4L2 ILSCO n/a
CSWD-4-14-58 ILSCO 00783669630817
94324 Morris 00601986943246
L4N-14 NSi Industries 00662381035028
LCC4-14A-L Panduit 00074983382521
LCD4-14A-L Panduit 00074983383047
54854BE Thomas & Betts 00786210897981
L 4-214 Thomas & Betts n/a
L4214 Thomas & Betts 00783786739219
LCN4-14 Thomas & Betts 00783786032730
YA4C2 Burndy 00781810501405
DPL42 DOSSERT n/a
LCC414A Panduit n/a
BBLU 4D Penn-Union n/a
54854 Thomas & Betts n/a
YA4C-2TC14 Burndy 00781810502372
YA4C2TC14 Burndy 78181050237
88-656 Ideal Industries n/a
CLND-3-14-58 ILSCO 78366963214
CRB-4L2-14-58 ILSCO n/a
4LL14 TE Connectivity n/a

* All prices subject to change.

Begin Live Chat