LCC438DL - 4AWG 2HOLE Comp Lug

Panduit

  • $4.51 (Each)
  • $4.51 (Each)

  • $225.60 (Per 50)

  • $451.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC438DL
Manufacturer
Panduit
Manufacturer's Part Number
LCC4-38D-L
Description
4AWG 2HOLE Comp Lug
Long Barrel Lug, #4 Awg (Stranded) Conductor Size, #3 Awg (Stranded);#2 Awg (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Code) Insulation Color, +90 °C Operating Temperature, 3.17 In Overall Length, 35 KV, 0.45 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983382545 / 0074983382545 / 00074983382545
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.51 (Each)
Carton
$4.51 (Each)
Standard Packaging
$225.60 (Per 50)
Resources
Images
 
 
LCC438DL - Video
 
LCC438DL - Small Image
 
LCC438DL - Large Image
 
LCC438DL - Large Image
Tech Bulletins
 
 
LCC438DL - Tech Bulletin
Other Links
 
 
LCC438DL - Other
 
LCC438DL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Gray (Code)
Color
Gray
Dimensions and Weight
Overall Length
3.17 in
Size
#4 — #3 AWG Code STR, #2 AWG Code SOL
Descriptions
Product Type
Long Barrel Lug
Long Description
Long Barrel Lug, #4 AWG (Stranded) Conductor Size, #3 AWG (Stranded);#2 AWG (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Code) Insulation Color, +90 °C Operating Temperature, 3.17 in Overall Length, 35 kV, 0.45 lb/EA
Short Description
Long Barrel Lug, Non-Insulated, 3.17 in L, 35 kV
Special Features
Long Barrel Maximizes Number of Crimps and Provides Premium Wire Pull-Out Strength and Electrical Performance
Description
4AWG 2HOLE COMP LUG
extra long description
PAN LCC4-38D-L Pan-Lug™ LCC4-38D-L
Additional Information
Maximum Conductor Size
#3 AWG (Stranded);#2 AWG (Solid)
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
Minimum Conductor Size
#4 AWG (Stranded)
package quantity
50 PK
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant;Meets NEBS Level 3
Number of Holes
2
Stud Size
3/8
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC4-38D-L
sub brand
Type LCC
GTIN
00074983382545
UPC
074983382545
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
0.45 lb/EA
Weight per each
0.045
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat