LCC438DL - 4AWG 2HOLE Comp Lug

Panduit

  • $4.51 (Each)
  • $4.51 (Each)

  • $225.60 (Per 50)

  • $451.20 (Per 100)
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
LCC438DL
Manufacturer
Panduit
Manufacturer's Part Number
LCC4-38D-L
Description
4AWG 2HOLE Comp Lug
Long Barrel Lug, #4 Awg (Stranded) Conductor Size, #3 Awg (Stranded);#2 Awg (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Code) Insulation Color, +90 °C Operating Temperature, 3.17 In Overall Length, 35 KV, 0.45 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983382545 / 0074983382545 / 00074983382545
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.51 (Each)
Carton
$4.51 (Each)
Standard Packaging
$225.60 (Per 50)
Resources
Other Links
 
 
LCC438DL - Other
 
LCC438DL - Other
Images
 
 
LCC438DL - Large Image
 
LCC438DL - Small Image
 
LCC438DL - Large Image
 
LCC438DL - Video
Tech Bulletins
 
 
LCC438DL - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Gray (Code)
Color
Gray
Dimensions and Weight
Overall Length
3.17 in
Size
#4 — #3 AWG Code STR, #2 AWG Code SOL
Descriptions
Product Type
Long Barrel Lug
Long Description
Long Barrel Lug, #4 AWG (Stranded) Conductor Size, #3 AWG (Stranded);#2 AWG (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Code) Insulation Color, +90 °C Operating Temperature, 3.17 in Overall Length, 35 kV, 0.45 lb/EA
Short Description
Long Barrel Lug, Non-Insulated, 3.17 in L, 35 kV
Special Features
Long Barrel Maximizes Number of Crimps and Provides Premium Wire Pull-Out Strength and Electrical Performance
Description
4AWG 2HOLE COMP LUG
extra long description
PAN LCC4-38D-L Pan-Lug™ LCC4-38D-L
Additional Information
Maximum Conductor Size
#3 AWG (Stranded);#2 AWG (Solid)
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
Minimum Conductor Size
#4 AWG (Stranded)
package quantity
50 PK
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant;Meets NEBS Level 3
media
Yes
Number of Holes
2
Stud Size
3/8
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC4-38D-L
sub brand
Type LCC
GTIN
00074983382545
UPC
074983382545
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
0.45 lb/EA
Weight per each
0.045
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCC438DL.
Jump To:

Cross Referenced

These items are similar to LCC438DL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA3C-2TC38 Burndy 00781810019757
YA4C2TC38 Burndy 00781810019146
L4-TC38-5 Greaves 00784491330470
CLND-3-38-1 ILSCO 00783669632545
L438 NSi Industries 00662381034021
LCC4-38D-L Panduit 00074983382545
LCC438DL Panduit n/a
BBLU-4D-2TC38 Penn-Union 00785037215879
256-30695-1159 Thomas & Betts 00786210072739

* All prices subject to change.

Begin Live Chat