LCC614AL - 6AWG 2HOLE Lug

Panduit

  • $6.65 (Each)
  • $6.65 (Each)

  • $332.74 (Per 50)

  • $665.47 (Per 100)

In-Stock: 52 available at other locations ( find a store with stock)
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
LCC614AL
Manufacturer
Panduit
Manufacturer's Part Number
LCC6-14A-L
Description
6AWG 2HOLE Lug
The LCC6-14A-L Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983382569 / 0074983382569 / 00074983382569
Weight per unit
0.029 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.65 (Each)
Carton
$6.65 (Each)
Standard Packaging
$332.74 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
52
Resources
Images
 
 
LCC614AL - Video
 
LCC614AL - Small Image
 
LCC614AL - Large Image
Other Links
 
 
LCC614AL - Other
 
LCC614AL - Other
Tech Bulletins
 
 
LCC614AL - Tech Bulletin
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
Copper
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
#6 AWG Code
Descriptions
Description
6AWG 2HOLE LUG
Extra Long Description
PAN LCC6-14A-L Pan-Lug™ LCC6-14A-L
Long Description
The LCC6-14A-L Tin-Plated Copper Compression Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
Product Type
Pan-Lug™ LCC6-14A-L Comp. Lug, 6, Long, Tin PLT Cu, STRT, TW
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
Media
Yes
Number Of Holes
2
Stud Size
1/4
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC6-14A-L
GTIN
00074983382569
UPC
074983382569
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.029
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
Standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 52

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lafayette
19 View Store

M-Z

Location Stock Available
Terrell
31 View Store
West Dallas
2 View Store
These alternate items can be purchased instead of LCC614AL.
Jump To:

Cross Referenced

These items are similar to LCC614AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA6C-2TC14 Burndy 00781810019511
LCC6-14A-L Panduit 00074983382569
LCN6-14 Thomas & Betts 00783786032716
VHCL614B Anderson n/a
YA6C-2L Burndy 00781810501856
CLND-6-14-58 ILSCO 00783669629422
CLWD-6-14-58 ILSCO 00783669629439
CRB-6L2 ILSCO n/a
CSWD-6-14-58 ILSCO 00783669629453
94316 Morris 00601986943161
L6N-14 NSi Industries 00662381035004
LCD6-14A-L Panduit 00074983383108
54852BE Thomas & Betts 00786210897974
L 6-214 Thomas & Betts n/a
L6214 Thomas & Betts 00783786739400
YA6C-2 Burndy 00781810501801
DPL22 DOSSERT n/a
VHCL614B Hubbell Power Systems 00096359338253
L6N41 NSi Industries n/a
LCC6-14AW-L Panduit 00074983797745
LCC614AWL Panduit n/a
LCCX6-14A-L Panduit 00074983425358
LCCX614AL Panduit n/a
BBLU 6D2TC14 Penn-Union n/a
54852 Thomas & Betts n/a
S989144 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat