LCC638DL - 6AWG 2HOLE Lug

Panduit

  • $6.13 (Each)
  • $6.13 (Each)

  • $306.66 (Per 50)

  • $613.31 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC638DL
Manufacturer
Panduit
Manufacturer's Part Number
LCC6-38D-L
Description
6AWG 2HOLE Lug
Long Barrel Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 3.15 In Overall Length, 35 KV, 0.0344 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983382590 / 0074983382590 / 00074983382590
Weight per unit
0.0344 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.13 (Each)
Carton
$6.13 (Each)
Standard Packaging
$306.66 (Per 50)
Resources
Other Links
 
 
LCC638DL - Other
 
LCC638DL - Other
Images
 
 
LCC638DL - Large Image
 
LCC638DL - Small Image
 
LCC638DL - Large Image
 
LCC638DL - Video
Tech Bulletins
 
 
LCC638DL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue (Code)
Color
Blue
Dimensions and Weight
Overall Length
3.15 in
Size
#6 AWG Code
Descriptions
Product Type
Long Barrel Lug
Long Description
Long Barrel Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 3.15 in Overall Length, 35 kV, 0.0344 lb/EA
Short Description
Long Barrel Lug, Non-Insulated, 3.15 in L, 35 kV
Special Features
Long Barrel Maximizes Number of Crimps and Provides Premium Wire Pull-Out Strength and Electrical Performance
Description
6AWG 2HOLE LUG
extra long description
PAN LCC6-38D-L Pan-Lug™ LCC6-38D-L
Additional Information
Maximum Conductor Size
#6 AWG
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant;Meets NEBS Level 3
package quantity
50 PK
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
media
Yes
Number of Holes
2
Stud Size
3/8
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC6-38D-L
sub brand
Type LCC
GTIN
00074983382590
UPC
074983382590
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
0.0344 lb/EA
Weight per each
0.0344
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat