LCC750126 - 750 Long Barrel 2-Hole Compression - No Window

Panduit

  • $30.43 (Each)
  • $30.43 (Each)

  • $182.55 (Per 6)

  • $3,042.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC750126
Manufacturer
Panduit
Manufacturer's Part Number
LCC750-12-6
Description
750 Long Barrel 2-Hole Compression - No Window
The LCC750-12-6 Tin-Plated Copper Compression Connector Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Enclosed Barrel Prevents Corrosive Material From Entering The Barrel When Used In Harsh Environments. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983902750 / 0074983902750 / 00074983902750
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.43 (Each)
Carton
$182.55 (Per 6)
Resources
Images
 
 
LCC750126 - Video
 
LCC750126 - Small Image
 
LCC750126 - Large Image
Tech Bulletins
 
 
LCC750126 - Tech Bulletin
Other Links
 
 
LCC750126 - Other
 
LCC750126 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
750 kcmil Code
Descriptions
Product Type
Pan-Lug™ LCC750-12-6 Comp. Lug, 750, Tin PLT Copper, STRT, T
Description
750 LONG BARREL 2-HOLE COMPRESSION - NO WINDOW
extra long description
PAN LCC750-12-6 Pan-Lug™ LCC750-12-
Long Description
The LCC750-12-6 Tin-Plated Copper Compression Connector Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The enclosed barrel prevents corrosive material from entering the barrel when used in harsh environments. UL Listed and CSA Certified.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Stud Size
1/2
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC750-12-6
GTIN
00074983902750
UPC
074983902750
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
2
Carton
6
Uses, Certifications, and Standards
Mounting
2-15/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat