LCCF214BE - #2AWG 1/4"BLT 24 3/4"SPC Cu CMP Lug

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCCF214BE
Manufacturer
Panduit
Manufacturer's Part Number
LCCF2-14B-E
Description
#2AWG 1/4"BLT 24 3/4"SPC Cu CMP Lug
Two-Hole, Long Flared Barrel, #2 Awg Wire, 1/4 Stud Hole, 3/4 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983752973 / 0074983752973 / 00074983752973
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
20
Unit
Special Order Item
Carton
$0.00 (Per 20)
Resources
Other Links
 
 
LCCF214BE - Other
 
LCCF214BE - Other
Images
 
 
LCCF214BE - Small Image
 
LCCF214BE - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
#2 AWG Class K and M and DLO
Descriptions
Description
#2AWG 1/4"BLT 24 3/4"SPC CU CMP LUG
Product Type
Pan-Lug™ LCCF2-14B-E Comp. Lug, Flare, Tin PLT Copper, Two 0
Long Description
Two-hole, long flared barrel, #2 AWG wire, 1/4 stud hole, 3/4 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCCF2-14B-E Pan-Lug™ LCCF2-14B-
Additional Information
Stud Size
1/4
Number of Holes
2
Cable Size
35
Manufacturer Information
Manufacturers Part Number
LCCF2-14B-E
Brand
PANDUIT
GTIN
00074983752973
UPC
074983752973
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Availability
minimum qty
20
Packaging
Weight per each
0.07
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
1-7/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat