LCCF4038DX - Two-Hole, Long Flared Bar

Panduit

  • $14.54 (Each)
  • $14.54 (Each)

  • $145.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCCF4038DX
Manufacturer
Panduit
Manufacturer's Part Number
LCCF4/0-38D-X
Description
Two-Hole, Long Flared Bar
Two-Hole, Long Flared Barrel, 4/0 Awg Wire, 3/8 Stud Hole, 1 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983753178 / 0074983753178 / 00074983753178
Weight per unit
2.142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.54 (Each)
Standard Packaging
$145.40 (Per 10)
Resources
Images
 
 
LCCF4038DX - Large Image
 
LCCF4038DX - Small Image
Other Links
 
 
LCCF4038DX - Other
 
LCCF4038DX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
4/0 AWG Class K and M and DLO
Descriptions
Description
TWO-HOLE, LONG FLARED BAR
Product Type
Pan-Lug™ LCCF4/0-38D-X Comp. Lug, 4/0, Flare, Tin PLT Copper
Long Description
TWO-HOLE, LONG FLARED BARREL, 4/0 AWG WIRE, 3/8 STUD HOLE, 1 HOLE SPACING.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCCF4/0-38D-X Pan-Lug™ LCCF4/0-
Additional Information
Number of Holes
2
Stud Size
3/8
Manufacturer Information
Manufacturers Part Number
LCCF4/0-38D-X
Brand
PANDUIT
GTIN
00074983753178
UPC
074983753178
Taxonomies, Classifications, and Categories
Type
Compression Lug
Packaging
Weight per each
2.142
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
1 11/16
standard
CSA certified C22.2 No. 65-13, UL listed 486A-486B File #E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat