LCCX4012X - 2-HL LNG Flex Lug

Panduit

  • $10.28 (Each)
  • $10.28 (Each)

  • $102.76 (Per 10)

  • $1,027.61 (Per 100)
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
LCCX4012X
Manufacturer
Panduit
Manufacturer's Part Number
LCCX4/0-12-X
Description
2-HL LNG Flex Lug
The LCCX4/0-12-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983437788 / 0074983437788 / 00074983437788
Weight per unit
0.327 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.28 (Each)
Carton
$10.28 (Each)
Standard Packaging
$102.76 (Per 10)
Resources
Images
 
 
LCCX4012X - Video
 
LCCX4012X - Small Image
 
LCCX4012X - Large Image
Tech Bulletins
 
 
LCCX4012X - Tech Bulletin
Other Links
 
 
LCCX4012X - Other
 
LCCX4012X - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Size
4/0 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Description
2-HL LNG FLEX LUG
extra long description
PAN LCCX4/0-12-X Pan-Lug™ LCCX4/0-1
Product Type
Pan-Lug™ LCCX4/0-12-X Comp. Lug, 4/0, Flex, Tin PLT Copper,
Long Description
The LCCX4/0-12-X Tin-Plated Copper Compression Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Stud Size
1/2
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCCX4/0-12-X
GTIN
00074983437788
UPC
074983437788
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.327
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved
Mounting
1-5/8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCCX4012X.
Jump To:

Similar Items

Similar items are close alternatives to LCCX4012X, though they may not be 100% alike.

00074983698387|0074983|074983698387|07498369838|69838|LCCXF4/0 12 X|LCCXF4/012X|...
  • Our Part #: LCCXF4012X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCCXF4/0-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LCCXF4012X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat