LCCX4038DX - 2-HL Flex Lug

Panduit

  • $9.68 (Each)
  • $9.68 (Each)

  • $96.78 (Per 10)

  • $967.77 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCCX4038DX
Manufacturer
Panduit
Manufacturer's Part Number
LCCX4/0-38D-X
Description
2-HL Flex Lug
Standard Barrel Lug, 4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Code) Insulation Color, +90 °C Operating Temperature, 4.55 In Overall Length, 35 KV, 0.267 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983425952 / 0074983425952 / 00074983425952
Weight per unit
0.267 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.68 (Each)
Carton
$9.68 (Each)
Standard Packaging
$96.78 (Per 10)
Resources
Other Links
 
 
LCCX4038DX - Other
 
LCCX4038DX - Other
Images
 
 
LCCX4038DX - Small Image
 
LCCX4038DX - Large Image
 
LCCX4038DX - Large Image
 
LCCX4038DX - Video
Tech Bulletins
 
 
LCCX4038DX - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Purple (Code)
Color
Purple
Dimensions and Weight
Overall Length
4.55 in
Size
4/0 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Product Type
Standard Barrel Lug
Long Description
Standard Barrel Lug, 4/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Code) Insulation Color, +90 °C Operating Temperature, 4.55 in Overall Length, 35 kV, 0.267 lb/EA
Short Description
Standard Barrel Lug, Non-Insulated, 4.55 in L, 35 kV
Description
2-HL FLEX LUG
Special Features
Long Barrel
extra long description
PAN LCCX4/0-38D-X Pan-Lug™ LCCX4/0-
Additional Information
Maximum Conductor Size
4/0 AWG
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Flexible;Extra-Flexible;Code Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant;Meets J-STD-607-A;TIA-942
package quantity
10 PK
Number of Holes
2
Stud Size
3/8
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCCX4/0-38D-X
sub brand
Type LCCX
GTIN
00074983425952
UPC
074983425952
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
0.267 lb/EA
Weight per each
0.267
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
1-5/8
standard
C22.2 No. 65-13, 486A-486B File #E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat