LCCX414AL - #4 2-H Comp Lug

Panduit

  • $5.17 (Each)
  • $5.17 (Each)

  • $258.61 (Per 50)

  • $517.22 (Per 100)
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
LCCX414AL
Manufacturer
Panduit
Manufacturer's Part Number
LCCX4-14A-L
Description
#4 2-H Comp Lug
The LCCX4-14A-L Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983425457 / 0074983425457 / 00074983425457
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.17 (Each)
Carton
$5.17 (Each)
Standard Packaging
$258.61 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
490
Resources
Other Links
 
 
LCCX414AL - Other
 
LCCX414AL - Other
Images
 
 
LCCX414AL - Video
 
LCCX414AL - Small Image
 
LCCX414AL - Large Image
Tech Bulletins
 
 
LCCX414AL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 490

Location search:

Distribution Centers

Location Stock Available
Bossier City
51 View Store

A-L

Location Stock Available
These alternate items can be purchased instead of LCCX414AL.
Jump To:

Cross Referenced

These items are similar to LCCX414AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA3C2TC14 Burndy 00781810136379
LCCX4-14A-L Panduit 00074983425457
LCCX414AL Panduit n/a
BBLU 3D 2TC14 Penn-Union 00785037216876
YAZV4C2TC14FX Burndy 00781810228197

* All prices subject to change.

Begin Live Chat