LCCX438DL - #4 2HOLE 3/8SP

Panduit

  • $5.40 (Each)
  • $5.40 (Each)

  • $270.19 (Per 50)

  • $540.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCCX438DL
Manufacturer
Panduit
Manufacturer's Part Number
LCCX4-38D-L
Description
#4 2HOLE 3/8SP
Two-Hole, Flex Lug, Long Barrel, #4 Awg Wire, 3/8 Stud Hole, 1 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983425501 / 0074983425501 / 00074983425501
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.40 (Each)
Carton
$5.40 (Each)
Standard Packaging
$270.19 (Per 50)
Resources
Other Links
 
 
LCCX438DL - Other
 
LCCX438DL - Other
Images
 
 
LCCX438DL - Small Image
 
LCCX438DL - Large Image
 
LCCX438DL - Video
Tech Bulletins
 
 
LCCX438DL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
#4 AWG Class B, C, G, H, I, K, M and #5, #4, #3 AWG DLO
Descriptions
Description
#4 2HOLE 3/8SP
Long Description
Two-hole, flex lug, long barrel, #4 AWG wire, 3/8 stud hole, 1 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCCX4-38D-L Compression Connectors - Lugs
extra long description
PAN LCCX4-38D-L Pan-Lug™ LCCX4-38D-
Additional Information
Number of Holes
2
Stud Size
3/8
media
Yes
Manufacturer Information
Manufacturers Part Number
LCCX4-38D-L
Brand
PANDUIT
GTIN
00074983425501
UPC
074983425501
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
2.2
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1.13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat