LCCX614ABL - SLTD 2HL FLX Lug

Panduit

  • $4.24 (Each)
  • $4.24 (Each)

  • $211.84 (Per 50)

  • $423.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCCX614ABL
Manufacturer
Panduit
Manufacturer's Part Number
LCCX6-14AB-L
Description
SLTD 2HL FLX Lug
Two-Hole, Flex Lug, Long Barrel, #6 Awg Wire, Slotted 1/4 Stud Hole, .63 — .75 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983345021 / 0074983345021 / 00074983345021
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.24 (Each)
Carton
$4.24 (Each)
Standard Packaging
$211.84 (Per 50)
Resources
Images
 
 
LCCX614ABL - Video
 
LCCX614ABL - Small Image
 
LCCX614ABL - Large Image
Tech Bulletins
 
 
LCCX614ABL - Tech Bulletin
Other Links
 
 
LCCX614ABL - Other
 
LCCX614ABL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
#6 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Description
SLTD 2HL FLX LUG
Product Type
Pan-Lug™ LCCX6-14AB-L Compression Connectors - Lugs
Long Description
Two-hole, flex lug, long barrel, #6 AWG wire, slotted 1/4 stud hole, .63 — .75 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCCX6-14AB-L Pan-Lug™ LCCX6-14A
Additional Information
Stud Size
1/4
Number of Holes
2
media
Yes
Manufacturer Information
Manufacturers Part Number
LCCX6-14AB-L
Brand
PANDUIT
GTIN
00074983345021
UPC
074983345021
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat