LCCX614DL - 2-HL LNG Flex Lug

Panduit

  • $4.38 (Each)
  • $4.38 (Each)

  • $218.86 (Per 50)

  • $437.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCCX614DL
Manufacturer
Panduit
Manufacturer's Part Number
LCCX6-14D-L
Description
2-HL LNG Flex Lug
Standard Barrel Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 2.86 In Overall Length, 35 KV, 0.033 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983425396 / 0074983425396 / 00074983425396
Weight per unit
0.033 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.38 (Each)
Carton
$4.38 (Each)
Standard Packaging
$218.86 (Per 50)
Resources
Images
 
 
LCCX614DL - Video
 
LCCX614DL - Small Image
 
LCCX614DL - Large Image
 
LCCX614DL - Large Image
Tech Bulletins
 
 
LCCX614DL - Tech Bulletin
Other Links
 
 
LCCX614DL - Other
 
LCCX614DL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue (Code)
Color
Blue
Dimensions and Weight
Overall Length
2.86 in
Size
#6 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Long Description
Standard Barrel Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 2.86 in Overall Length, 35 kV, 0.033 lb/EA
Short Description
Standard Barrel Lug, Non-Insulated, 2.86 in L, 35 kV
Product Type
Standard Barrel Lug
Description
2-HL LNG FLEX LUG
Special Features
Long Barrel
extra long description
PAN LCCX6-14D-L Pan-Lug™ LCCX6-14D-
Additional Information
Maximum Operating Temperature
+90 °C
Maximum Conductor Size
#6 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
for use with
Flexible;Extra-Flexible;Code Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant;Meets J-STD-607-A;TIA-942
package quantity
50 PK
Stud Size
1/4
Number of Holes
2
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCCX6-14D-L
sub brand
Type LCCX
GTIN
00074983425396
UPC
074983425396
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
0.033 lb/EA
Weight per each
0.033
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat