LCCX814AFL - #8AWG, 1/4STD 2H, 5/8"SPC 90D LNG BRL CMP Lug

Panduit

  • $11.62 (Each)
  • $11.62 (Each)

  • $580.83 (Per 50)

  • $1,161.66 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCCX814AFL
Manufacturer
Panduit
Manufacturer's Part Number
LCCX8-14AF-L
Description
#8AWG, 1/4STD 2H, 5/8"SPC 90D LNG BRL CMP Lug
Two-Hole, Flex Lug, Long Barrel, #8 Awg Wire, 1/4 Stud Hole, .63 Hole Spacing, 90° Angle Tongue.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983425280 / 0074983425280 / 00074983425280
Weight per unit
0.023 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.62 (Each)
Carton
$11.62 (Each)
Standard Packaging
$580.83 (Per 50)
Resources
Other Links
 
 
LCCX814AFL - Other
 
LCCX814AFL - Other
Images
 
 
LCCX814AFL - Small Image
 
LCCX814AFL - Large Image
 
LCCX814AFL - Video
Tech Bulletins
 
 
LCCX814AFL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
#8 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Description
#8AWG,1/4STD 2H,5/8"SPC 90D LNG BRL CMP LUG
KMLPA-2-WH-UD
extra long description
PAN LCCX8-14AF-L Pan-Lug™ LCCX8-14A
Long Description
Two-hole, flex lug, long barrel, #8 AWG wire, 1/4 stud hole, .63 hole spacing, 90° angle tongue.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCCX8-14AF-L Compression Connectors - Lugs
Additional Information
Stud Size
1/4
Number of Holes
2
media
Yes
Manufacturer Information
Manufacturers Part Number
LCCX8-14AF-L
Brand
PANDUIT
GTIN
00074983425280
UPC
074983425280
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Fuses & Fuse Accessories
Type
Compression Lug
Packaging
Weight per each
0.023
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat