LCD1014AFL - #10AWG 2-H 90D Comp Lug

Panduit

  • $9.42 (Each)
  • $9.42 (Each)

  • $471.07 (Per 50)

  • $942.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCD1014AFL
Manufacturer
Panduit
Manufacturer's Part Number
LCD1014AFL
Description
#10AWG 2-H 90D Comp Lug
Two-Hole, Standard Barrel Lug With Window, #10 Awg Wire, 1/4 Stud Hole, .63 Hole Spacing, 90° Angle Tongue.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983973767 / 0074983973767 / 00074983973767
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.42 (Each)
Carton
$9.42 (Each)
Standard Packaging
$471.07 (Per 50)
Resources
Images
 
 
LCD1014AFL - Video
 
LCD1014AFL - Large Image
Other Links
 
 
LCD1014AFL - Other
Tech Bulletins
 
 
LCD1014AFL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Dimensions and Weight
Size
#14 — #10 AWG Code STR, #12 — #10 AWG Code SOL
Descriptions
Description
#10AWG 2-H 90D COMP LUG
extra long description
PAN LCD10-14AF-L Pan-Lug™ LCD10-14A
Product Type
Pan-Lug™ LCD10-14AF-L Comp. Lug, 10, Tin PLT Copper, Two 0.2
Long Description
Two-hole, standard barrel lug with window, #10 AWG wire, 1/4 stud hole, .63 hole spacing, 90° angle tongue.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Number of Holes
2
Stud Size
1/4
Manufacturer Information
Manufacturers Part Number
LCD1014AFL
Brand
PANDUIT
GTIN
00074983973767
UPC
074983973767
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.0142
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
7/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat