LCD1014AL - 2HL Cu STD BRL Lug

Panduit

  • $6.79 (Each)
  • $6.79 (Each)

  • $339.44 (Per 50)

  • $678.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCD1014AL
Manufacturer
Panduit
Manufacturer's Part Number
LCD10-14A-L
Description
2HL Cu STD BRL Lug
Standard Barrel Lug, #14 Awg (Stranded);#12 Awg (Solid) Conductor Size, #10 Awg Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.78 In Overall Length, Tongue Terminal, 35 KV, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983972340 / 0074983972340 / 00074983972340
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.79 (Each)
Carton
$6.79 (Each)
Standard Packaging
$339.44 (Per 50)
Resources
Images
 
 
LCD1014AL - Small Image
 
LCD1014AL - Large Image
 
LCD1014AL - Large Image
 
LCD1014AL - Video
Specifications Sheets
 
 
LCD1014AL - Specification Sheet
Tech Bulletins
 
 
LCD1014AL - Tech Bulletin
Other Links
 
 
LCD1014AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1.78 in
Size
#14 — #10 AWG Code STR, #12 — #10 AWG Code SOL
Descriptions
Product Type
Standard Barrel Lug
Long Description
Standard Barrel Lug, #14 AWG (Stranded);#12 AWG (Solid) Conductor Size, #10 AWG Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.78 in Overall Length, Tongue Terminal, 35 kV, 1 lb/EA
Short Description
Standard Barrel Lug, Non-Insulated, 1.78 in L, 35 kV
Special Features
Tin-Plated to Inhibit Corrosion
Description
2HL CU STD BRL LUG
extra long description
PAN LCD10-14A-L Pan-Lug™ LCD10-14A-
Additional Information
Minimum Conductor Size
#14 AWG (Stranded);#12 AWG (Solid)
Maximum Conductor Size
#10 AWG
For Stud Size
1/4 in
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
package quantity
1 ct
media
Yes
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCD1014AL
sub brand
Type LCD
GTIN
00074983972340
UPC
074983972340
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
1 lb/EA
Weight per each
0.013
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
7/16
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat