LCD1014DL - #10AWG 2-H Comp Lug

Panduit

  • $6.98 (Each)
  • $6.98 (Each)

  • $348.96 (Per 50)

  • $697.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCD1014DL
Manufacturer
Panduit
Manufacturer's Part Number
LCD10-14D-L
Description
#10AWG 2-H Comp Lug
Two-Hole, Standard Barrel Lug With Window, #10 Awg Wire, 1/4 Stud Hole, 1 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983973798 / 0074983973798 / 00074983973798
Weight per unit
0.0156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.98 (Each)
Carton
$6.98 (Each)
Standard Packaging
$348.96 (Per 50)
Resources
Images
 
 
LCD1014DL - Video
 
LCD1014DL - Small Image
 
LCD1014DL - Large Image
Tech Bulletins
 
 
LCD1014DL - Tech Bulletin
Other Links
 
 
LCD1014DL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Dimensions and Weight
Size
#14 — #10 AWG Code STR, #12 — #10 AWG Code SOL
Descriptions
Description
#10AWG 2-H COMP LUG
Product Type
Pan-Lug™ LCD10-14D-L Copper Compression Connectors - Lugs
Long Description
Two-hole, standard barrel lug with window, #10 AWG wire, 1/4 stud hole, 1 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCD10-14D-L Pan-Lug™ LCD10-14D-
Additional Information
Stud Size
1/4
Number of Holes
2
media
Yes
Manufacturer Information
Manufacturers Part Number
LCD10-14D-L
Brand
PANDUIT
GTIN
00074983973798
UPC
074983973798
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.0156
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, NEBS Level 3
Mounting
7/16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat