LCD214AFQ - 2AWG 90D 2H Comp Lug

Panduit

  • $8.08 (Each)
  • $8.08 (Each)

  • $202.10 (Per 25)

  • $808.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCD214AFQ
Manufacturer
Panduit
Manufacturer's Part Number
LCD2-14AF-Q
Description
2AWG 90D 2H Comp Lug
Two-Hole, Standard Barrel Lug With Window, #2 Awg Wire, 1/4 Stud Hole, .63 Hole Spacing, 90° Angle Tongue.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983567799 / 0074983567799 / 00074983567799
Weight per unit
0.052 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.08 (Each)
Carton
$8.08 (Each)
Standard Packaging
$202.10 (Per 25)
Resources
Images
 
 
LCD214AFQ - Video
 
LCD214AFQ - Small Image
 
LCD214AFQ - Large Image
Tech Bulletins
 
 
LCD214AFQ - Tech Bulletin
Other Links
 
 
LCD214AFQ - Other
 
LCD214AFQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
#2 AWG Code
Descriptions
Description
2AWG 90D 2H COMP LUG
Long Description
Two-hole, standard barrel lug with window, #2 AWG wire, 1/4 stud hole, .63 hole spacing, 90° angle tongue.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCD2-14AF-Q Pan-Lug™ LCD2-14AF-
Product Type
Pan-Lug™ LCD2-14AF-Q Comp. Lug, Tin PLT Copper, Two 0.25" ST
Additional Information
Stud Size
1/4
Number of Holes
2
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCD2-14AF-Q
GTIN
00074983567799
UPC
074983567799
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.052
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
15/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat