LCD238DQ - LCD238DQ 2AWG 2HOLE Lug

Panduit

  • $4.16 (Each)
  • $4.16 (Each)

  • $104.11 (Per 25)

  • $416.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCD238DQ
Manufacturer
Panduit
Manufacturer's Part Number
LCD2-38D-Q
Description
LCD238DQ 2AWG 2HOLE Lug
The LCD2-38D-Q Tin-Plated Copper Compression Lug, Two-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983383016 / 0074983383016 / 00074983383016
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.16 (Each)
Carton
$104.11 (Per 25)
Resources
Images
 
 
LCD238DQ - Large Image
 
LCD238DQ - Small Image
 
LCD238DQ - Video
Tech Bulletins
 
 
LCD238DQ - Tech Bulletin
Other Links
 
 
LCD238DQ - Other
 
LCD238DQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
#2 AWG Code
Descriptions
Description
LCD238DQ 2AWG 2HOLE LUG
extra long description
PAN LCD2-38D-Q Pan-Lug™ LCD2-38D-Q
Product Type
Pan-Lug™ LCD2-38D-Q Comp. Lug, Tin PLT Copper, STRT, Two 3/8
Long Description
The LCD2-38D-Q Tin-Plated Copper Compression Lug, two-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Number of Holes
2
Stud Size
3/8
Manufacturer Information
Manufacturers Part Number
LCD2-38D-Q
Brand
PANDUIT
GTIN
00074983383016
UPC
074983383016
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Compression Lug
Packaging
Weight per each
1
Carton
25
Uses, Certifications, and Standards
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
Mounting
15/16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat