LCD4038DX - 4/0AWG 2HOLE Lug

Panduit

  • $11.17 (Each)
  • $11.17 (Each)

  • $111.69 (Per 10)

  • $1,116.87 (Per 100)

Availability: Currently Out Of Stock
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
LCD4038DX
Manufacturer
Panduit
Manufacturer's Part Number
LCD4/0-38D-X
Description
4/0AWG 2HOLE Lug
Standard Barrel Lug, 4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Code) Insulation Color, +90 °C Operating Temperature, 3.44 In Overall Length, Tongue Terminal, 35 KV, 2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983383313 / 0074983383313 / 00074983383313
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.17 (Each)
Carton
$111.69 (Per 10)
Resources
Other Links
 
 
LCD4038DX - Other
 
LCD4038DX - Other
Images
 
 
LCD4038DX - Large Image
 
LCD4038DX - Small Image
 
LCD4038DX - Large Image
 
LCD4038DX - Video
Tech Bulletins
 
 
LCD4038DX - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Material
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Purple (Code)
Color
Purple
Dimensions and Weight
Overall Length
3.44 in
Size
4/0 AWG Code
Descriptions
Product Type
Standard Barrel Lug
Long Description
Standard Barrel Lug, 4/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Code) Insulation Color, +90 °C Operating Temperature, 3.44 in Overall Length, Tongue Terminal, 35 kV, 2 lb/EA
Short Description
Standard Barrel Lug, Non-Insulated, 3.44 in L, 35 kV
Special Features
Tin-Plated to Inhibit Corrosion
Description
4/0AWG 2HOLE LUG
extra long description
PAN LCD4/0-38D-X Pan-Lug™ LCD4/0-38
Additional Information
Maximum Conductor Size
4/0 AWG
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed
package quantity
10 PK
media
Yes
Stud Size
3/8
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCD4038DX
sub brand
Type LCD
GTIN
00074983383313
UPC
074983383313
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Compression Lug
Packaging
Weight
2 lb/EA
Weight per each
2
Carton
10
Uses, Certifications, and Standards
Mounting
1 1/4
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCD4038DX.
Jump To:

Similar Items

Similar items are close alternatives to LCD4038DX, though they may not be 100% alike.

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 3/...
  • Our Part #: 54212
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54212
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($185.31) · 100 ($1,853.06) ·
54212 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.53

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCD4038DX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
326803 Amprobe n/a
YA28L-2TC38 Burndy 781810503669
YA28L2TC38 Burndy 00781810503669
YAL282T38 Burndy 00781810417065
VHCS4038B Hubbell Power Systems 00096359338680
CSWD40381 ILSCO 783669640250
LCD4038DX Panduit 00074983383313
BLU40D2TC38 Penn-Union 785037231251
BLU4/0D10 PU n/a
54212 Thomas & Betts 786210542126
54212BE Thomas & Betts 786209869906
YA28L2TC14E2 Burndy 00781810018248
DPLS212 DOSSERT n/a
VHCS4/038B Hubbell Power Systems n/a
CSWD4/0381 ILSCO 00783669640250
MRB4/06 MAC n/a
BLU 4/0 D10 Penn-Union n/a
S989061 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat