LCD614AL - 6AWG 2HOLE Lug

Panduit

  • $3.61 (Each)
  • $3.61 (Each)

  • $180.32 (Per 50)

  • $360.64 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCD614AL
Manufacturer
Panduit
Manufacturer's Part Number
LCD614AL
Description
6AWG 2HOLE Lug
Standard Barrel Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 2.24 In Overall Length, Tongue Terminal, 35 KV
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983383108 / 0074983383108 / 00074983383108
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.61 (Each)
Carton
$180.32 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LCD614AL - Video
 
LCD614AL - Small Image
 
LCD614AL - Large Image
 
LCD614AL - Large Image
Tech Bulletins
 
 
LCD614AL - Tech Bulletin
Other Links
 
 
LCD614AL - Other
 
LCD614AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue (Code)
Color
Blue
Dimensions and Weight
Overall Length
2.24 in
Size
#6 AWG Code
Descriptions
Product Type
Standard Barrel Lug
Long Description
Standard Barrel Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 2.24 in Overall Length, Tongue Terminal, 35 kV
Special Features
Tin-Plated to Inhibit Corrosion
Short Description
Standard Barrel Lug, Non-Insulated, 2.24 in L, 35 kV
Description
6AWG 2HOLE LUG
extra long description
PAN LCD6-14A-L Pan-Lug™ LCD6-14A-L
Additional Information
Maximum Conductor Size
#6 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
package quantity
50 PK
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed
media
Yes
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCD614AL
sub brand
Type LCD
GTIN
00074983383108
UPC
074983383108
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Compression Lug
Packaging
Weight per each
1.5
Carton
50
Uses, Certifications, and Standards
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, NEBS Level 3
Mounting
7/8
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat