LDPH10WH10A - Hinged LDP Rcwy

Panduit

  • $46.30 (Per 10)
  • $4.63 (Each)

  • $46.30 (Per 10)

  • $926.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LDPH10WH10A
Manufacturer
Panduit
Manufacturer's Part Number
LDPH10WH10-A
Description
Hinged LDP Rcwy
The LDPH10 Power Rated Surface Raceway Is A Two-Piece Latching Raceway With Cover Suitable For Applications Up to 600 V. It Features Pre-Punched Mounting Holes and Factory-Applied Adhesive Backing For Fast Mounting. It Is 10 Feet In Length and Is 1.52 Inches Wide By 0.86 Inches Deep. It Meets Tia/Eia Standards, Is UL5A Listed, and Is Ul Compliant. It Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
074983344147 / 0074983344147 / 00074983344147
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$4.63 (Each)
Carton
$926.00 (Per 200)
Resources
Images
 
 
LDPH10WH10A - Video
 
LDPH10WH10A - Large Image
 
LDPH10WH10A - Small Image
Other Links
 
 
LDPH10WH10A - Other
 
LDPH10WH10A - Other
Attachments
 
 
LDPH10WH10A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyvinyl Chloride (PVC)
Dimensions and Weight
Width
1.52
Length
120
Descriptions
Description
HINGED LDP RCWY
extra long description
PAN LDPH10WH10-A SURFACE RACEWAY, L
Product Type
Surface Raceway, LDPH10 PWR Rated, 2-PC Latch, 10 FT, White
Long Description
The LDPH10 power rated surface raceway is a two-piece latching raceway with cover suitable for applications up to 600 V. It features pre-punched mounting holes and factory-applied adhesive backing for fast mounting. It is 10 feet in length and is 1.52 inches wide by 0.86 inches deep. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is white.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
LDPH10WH10-A
Brand
PANDUIT
GTIN
00074983344147
UPC
074983344147
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Power Rated Channel
Availability
minimum qty
10
Packaging
Weight per each
1
Carton
200
Uses, Certifications, and Standards
Application
Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes
standard
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat