MCMS12PC - Clip-On Edge MNT CBL Tie MNT

Panduit

  • $1.25 (Each)
  • $1.25 (Each)

  • $125.40 (Per 100)

  • $627.00 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCMS12PC
Manufacturer
Panduit
Manufacturer's Part Number
MCMS12-P-C
Description
Clip-On Edge MNT CBL Tie MNT
Panduit MCMS12-P-C Metal Clip-On Mounts Enable Attachment to Sheet Metal Edges For Fast Mounting Of Harness With Cable Ties. The 4-Way Cable Tie Entry Feature, Allows Easy Harness Orientation. For Use In Indoor Environments and With Panels No Thicker Than 0.13” (3.2MM). Use With Miniature, Intermediate and Standard Cable Ties. Made Of Zinc Plated Steel, Are Natural In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
074983584505 / 0074983584505 / 00074983584505
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.25 (Each)
Carton
$125.40 (Per 100)
Standard Packaging
$627.00 (Per 500)
Resources
Images
 
 
MCMS12PC - Large Image
 
MCMS12PC - Small Image
Other Links
 
 
MCMS12PC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Steel
Material
Steel/Zinc
Material, Color, and Finish
Color
Natural
Descriptions
Long Description
Panduit MCMS12-P-C Metal Clip-On Mounts enable attachment to sheet metal edges for fast mounting of harness with cable ties. The 4-way cable tie entry feature, allows easy harness orientation. For use in indoor environments and with panels no thicker than 0.13” (3.2mm). Use with miniature, intermediate and standard cable ties. Made of Zinc Plated Steel, are natural in color and come in packages of 100.
Description
CLIP-ON EDGE MNT CBL TIE MNT
Product Type
MCMS12-P-C Clip-On Mount, Indoor Use, Zinc Plated Steel, .03
extra long description
PAN MCMS12-P-C MCMS12-P-C Clip-on M
Additional Information
Cable Type
Cable Tie Mount
Cable Size
NA
Manufacturer Information
Manufacturers Part Number
MCMS12-P-C
Brand
PANDUIT
GTIN
00074983584505
UPC
074983584505
Taxonomies, Classifications, and Categories
Type
Cable Tie Mount
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.007
Carton
100
Package
500
Uses, Certifications, and Standards
Application
(1) Clips on Sheet Metal Edges for Fast Mounting of Harness With Cable Ties(2) Allows Cable Tie Entry From All Four Sides for Easy Harness Orientation
Mounting
Edge Clip
Operating Temperature
NA
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat