MLT2SCP - 7.9" SS CBL Tie

Panduit

  • $1.41 (Each)
  • $1.41 (Each)

  • $141.36 (Per 100)

  • $1,413.62 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MLT2SCP
Manufacturer
Panduit
Manufacturer's Part Number
MLT2S-CP
Description
7.9" SS CBL Tie
The MLT2S-CP Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety While Providing A Strong, Durable Method Of Cabling Bundle. The MLT2S-CP Cable Tie Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications. Color Stainless Steel.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983544004 / 0074983544004 / 00074983544004
Weight per unit
0.0049 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.41 (Each)
Carton
$141.36 (Per 100)
Resources
Images
 
 
MLT2SCP - Video
 
MLT2SCP - Small Image
 
MLT2SCP - Large Image
Tech Bulletins
 
 
MLT2SCP - Tech Bulletin
Other Links
 
 
MLT2SCP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
7.9
Descriptions
Description
7.9" SS CBL TIE
extra long description
PAN MLT2S-CP Pan-Steel® MLT2S-CP Ca
Product Type
Pan-Steel® MLT2S-CP Cable Tie, SS 304, Standard, 2" Dia., PK
Special Features
Indoor/Outdoor
Long Description
The MLT2S-CP self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any part of the tie body. The smooth surfaces and rounded edges assure cable protection and worker safety while providing a strong, durable method of cabling bundle. The MLT2S-CP cable tie can be used in a wide range of indoor, outdoor, and underground applications. Color Stainless Steel.
Additional Information
media
Yes
Tensile Strength
200
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
MLT2S-CP
GTIN
00074983544004
UPC
074983544004
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.0049
Carton
100
Uses, Certifications, and Standards
Application
General
standard
UL E56854,CE,ABS,GL,BV,LR,DNV
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat