MLT2SCP - 7.9" SS CBL Tie

Panduit

  • $1.54 (Each)
  • $1.54 (Each)

  • $154.34 (Per 100)

  • $1,543.45 (Per 1,000)

In-Stock: 1,800 available at other locations ( find a store with stock)
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
MLT2SCP
Manufacturer
Panduit
Manufacturer's Part Number
MLT2S-CP
Description
7.9" SS CBL Tie
The MLT2S-CP Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety While Providing A Strong, Durable Method Of Cabling Bundle. The MLT2S-CP Cable Tie Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications. Color Stainless Steel.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983544004 / 0074983544004 / 00074983544004
Weight per unit
0.0049 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.54 (Each)
Carton
$154.34 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,800
Resources
Images
 
 
MLT2SCP - Video
 
MLT2SCP - Small Image
 
MLT2SCP - Large Image
Other Links
 
 
MLT2SCP - Other
Tech Bulletins
 
 
MLT2SCP - Tech Bulletin
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
7.9
Descriptions
Description
7.9" SS CBL TIE
Extra Long Description
PAN MLT2S-CP Pan-Steel® MLT2S-CP Ca
Long Description
The MLT2S-CP self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any part of the tie body. The smooth surfaces and rounded edges assure cable protection and worker safety while providing a strong, durable method of cabling bundle. The MLT2S-CP cable tie can be used in a wide range of indoor, outdoor, and underground applications. Color Stainless Steel.
Product Type
Pan-Steel® MLT2S-CP Cable Tie, SS 304, Standard, 2" Dia., PK
Special Features
Indoor/Outdoor
Additional Information
Media
Yes
Tensile Strength
200
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
MLT2S-CP
GTIN
00074983544004
UPC
074983544004
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.0049
Carton
100
Uses, Certifications, and Standards
Application
General
Standard
UL E56854,CE,ABS,GL,BV,LR,DNV
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,800

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
1,700 View Store

A-L

Location Stock Available
Gonzales
100 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat