MLT2SCP316 - SS Tie Bulk-PK

Panduit

  • $1.31 (Each)
  • $1.31 (Each)

  • $131.26 (Per 100)

  • $1,312.65 (Per 1,000)

  • $2,625.30 (Per 2,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MLT2SCP316
Manufacturer
Panduit
Manufacturer's Part Number
MLT2S-CP316
Description
SS Tie Bulk-PK
The MLT2S-CP316 Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Along The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety. Provides A Strong, Durable Method Of Cabling Bundle and Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983543991 / 0074983543991 / 00074983543991
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.31 (Each)
Carton
$2,625.30 (Per 2,000)
Standard Packaging
$131.26 (Per 100)
Resources
Images
 
 
MLT2SCP316 - Video
 
MLT2SCP316 - Small Image
 
MLT2SCP316 - Large Image
Tech Bulletins
 
 
MLT2SCP316 - Tech Bulletin
Other Links
 
 
MLT2SCP316 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
7.9
Descriptions
Description
SS TIE BULK-PK
extra long description
PAN MLT2S-CP316 Pan-Steel® MLT2S-CP
Long Description
The MLT2S-CP316 self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any part along the tie body. The smooth surfaces and rounded edges assure cable protection and worker safety. Provides a strong, durable method of cabling bundle and can be used in a wide range of indoor, outdoor, and underground applications.
Special Features
Harsh
Product Type
Pan-Steel® MLT2S-CP316 Cable Tie, SS 316, Standard, 2" Dia.,
Additional Information
Tensile Strength
200
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
MLT2S-CP316
GTIN
00074983543991
UPC
074983543991
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.001
Carton
2000
Package
100
Uses, Certifications, and Standards
Application
Harsh Environment
standard
UL E56854,CE,ABS,GL,SAE,BV,LR,DNV
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat