MLT4HLP - Steel-Ty* Stra

Panduit®

  • $2.03 (Each)
  • $2.03 (Each)

  • $101.54 (Per 50)

  • $507.68 (Per 250)

  • $2,030.70 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MLT4HLP
Manufacturer
Panduit®
Manufacturer's Part Number
MLT4H-LP
Description
Steel-Ty* Stra
The MLT4H-LP Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety While Providing A Strong, Durable Method Of Cabling Bundle. The MLT4H-LP Cable Tie Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications. Color Stainless Steel.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983543878 / 0074983543878 / 00074983543878
Weight per unit
0.8014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.03 (Each)
Carton
$101.54 (Per 50)
Standard Packaging
$507.68 (Per 250)
Resources
Images
 
 
MLT4HLP - Video
 
MLT4HLP - Large Image
 
MLT4HLP - Small Image
Tech Bulletins
 
 
MLT4HLP - Tech Bulletin
Other Links
 
 
MLT4HLP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
14.3
Descriptions
Description
STEEL-TY* STRA
Long Description
The MLT4H-LP self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any part of the tie body. The smooth surfaces and rounded edges assure cable protection and worker safety while providing a strong, durable method of cabling bundle. The MLT4H-LP cable tie can be used in a wide range of indoor, outdoor, and underground applications. Color Stainless Steel.
Special Features
Indoor/Outdoor
Product Type
Pan-Steel® MLT4H-LP Cable Tie, SS 304, Heavy, 4" Dia., PK50
extra long description
PAN MLT4H-LP Pan-Steel® MLT4H-LP Ca
Additional Information
media
Yes
Tensile Strength
450
Manufacturer Information
Manufacturers Part Number
MLT4H-LP
Brand
Panduit®
GTIN
00074983543878
UPC
074983543878
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.8014
Carton
50
Package
250
Uses, Certifications, and Standards
standard
UL E56854,CE,ABS,GL,SAE,BV,LR,DNV,USCG
Application
General
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat