MLT4HLP316 - SS Tie Bulk-PK

Panduit

  • $1.89 (Each)
  • $1.89 (Each)

  • $94.28 (Per 50)

  • $1,885.61 (Per 1,000)

  • $3,771.22 (Per 2,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MLT4HLP316
Manufacturer
Panduit
Manufacturer's Part Number
MLT4H-LP316
Description
SS Tie Bulk-PK
The MLT4H-LP316 Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety While Providing A Strong, Durable Method Of Cabling Bundle. The MLT4H-LP316 Cable Tie Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications. Color Stainless Steel.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983543885 / 0074983543885 / 00074983543885
Weight per unit
0.0035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.89 (Each)
Carton
$3,771.22 (Per 2,000)
Standard Packaging
$94.28 (Per 50)
Resources
Images
 
 
MLT4HLP316 - Video
 
MLT4HLP316 - Large Image
 
MLT4HLP316 - Small Image
Tech Bulletins
 
 
MLT4HLP316 - Tech Bulletin
Other Links
 
 
MLT4HLP316 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
14.3
Descriptions
Description
SS TIE BULK-PK
extra long description
PAN MLT4H-LP316 Pan-Steel® MLT4H-LP
Product Type
Pan-Steel® MLT4H-LP316 Cable Tie, SS 316, Heavy, 4" Dia., PK
Long Description
The MLT4H-LP316 self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any part of the tie body. The smooth surfaces and rounded edges assure cable protection and worker safety while providing a strong, durable method of cabling bundle. The MLT4H-LP316 cable tie can be used in a wide range of indoor, outdoor, and underground applications. Color Stainless Steel.
Special Features
Harsh
Additional Information
media
Yes
Tensile Strength
450
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
MLT4H-LP316
GTIN
00074983543885
UPC
074983543885
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.0035
Carton
2000
Package
50
Uses, Certifications, and Standards
standard
UL E56854,CE,ABS,GL,SAE,BV,LR,DNV,USCG
Application
Harsh Environment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat