MLT4SCP316 - Pan-Steel MLT4S Cable Tie, SS 316, Standard

Panduit®

  • $219.97 (Per 100)
  • $2.20 (Each)

  • $219.97 (Per 100)

  • $2,199.72 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MLT4SCP316
Manufacturer
Panduit®
Manufacturer's Part Number
MLT4S-CP316
Description
Pan-Steel MLT4S Cable Tie, SS 316, Standard
The MLT4S-CP316 Self Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety While Providing A Strong, Durable Method Of Cabling Bundle. The MLT4S-CP316 Cable Tie Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications. Color Stainless Steel.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983544011 / 0074983544011 / 00074983544011
Weight per unit
0.0089 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$2.20 (Each)
Carton
$219.97 (Per 100)
Resources
Images
 
 
MLT4SCP316 - Video
 
MLT4SCP316 - Large Image
 
MLT4SCP316 - Small Image
Tech Bulletins
 
 
MLT4SCP316 - Tech Bulletin
Other Links
 
 
MLT4SCP316 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
14.3
Descriptions
Product Type
Pan-Steel® MLT4S-CP316 Cable Tie, SS 316, Standard, 4" Dia.,
extra long description
PAN MLT4S-CP316 Pan-Steel® MLT4S-CP
Description
PAN-STEEL MLT4S CABLE TIE, SS 316, STANDARD
Special Features
Harsh
Long Description
The MLT4S-CP316 self locking cable tie speeds up installation with a unique self-locking head design that locks into place at any part of the tie body. The smooth surfaces and rounded edges assure cable protection and worker safety while providing a strong, durable method of cabling bundle. The MLT4S-CP316 cable tie can be used in a wide range of indoor, outdoor, and underground applications. Color Stainless Steel.
Additional Information
media
Yes
Tensile Strength
200
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
MLT4S-CP316
GTIN
00074983544011
UPC
074983544011
Taxonomies, Classifications, and Categories
Type
Cable Tie
Availability
minimum qty
100
Packaging
Weight per each
0.0089
Carton
100
Uses, Certifications, and Standards
Application
Harsh Environment
standard
UL E56854,CE,ABS,GL,SAE,BV,LR,DNV
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat