MLT6SCP316 - 20-1/2" SS6 CBL Tie

Panduit Corporation

  • $269.65 (Per 100)
  • $2.70 (Each)

  • $269.65 (Per 100)

  • $2,696.51 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MLT6SCP316
Manufacturer
Panduit Corporation
Manufacturer's Part Number
MLT6S-CP316
Description
20-1/2" SS6 CBL Tie
The MLT6S-CP316 Pan-Steel® 316 Grade Stainless Steel Cable Tie Speeds Up Installation With A Patented, Wide Entry Self-Locking Head That Eases Band Threading and Insertion. Unique Locking Ramp Design and Strengthening Ribs Allows The Tie to Lock Into Place At Any Length Along The Tie Body With Increased Lock Strength. Fully Rounded Edges Ensure Worker and Bundle Safety.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983544035 / 0074983544035 / 00074983544035
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$2.70 (Each)
Carton
$269.65 (Per 100)
Resources
Images
 
 
MLT6SCP316 - Video
 
MLT6SCP316 - Small Image
 
MLT6SCP316 - Large Image
Tech Bulletins
 
 
MLT6SCP316 - Tech Bulletin
Other Links
 
 
MLT6SCP316 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
20.5
Descriptions
Description
20-1/2" SS6 CBL TIE
Product Type
Pan-Steel® MLT6S-CP316 Cable Tie, SS 316, Standard, 6" Dia.,
extra long description
PAN MLT6S-CP316 Pan-Steel® MLT6S-CP
Long Description
The MLT6S-CP316 Pan-Steel® 316 grade stainless steel cable tie speeds up installation with a patented, wide entry self-locking head that eases band threading and insertion. Unique locking ramp design and strengthening ribs allows the tie to lock into place at any length along the tie body with increased lock strength. Fully rounded edges ensure worker and bundle safety.
Special Features
Harsh
Additional Information
media
Yes
Tensile Strength
200
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
MLT6S-CP316
GTIN
00074983544035
UPC
074983544035
Taxonomies, Classifications, and Categories
Type
Cable Tie
Availability
minimum qty
100
Packaging
Weight per each
0.012
Carton
100
Uses, Certifications, and Standards
standard
UL E56854,CE,ABS,GL,SAE,BV,LR,DNV
Application
Harsh Environment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat