MLTC4HLP316 - Coated Metal Locking Tie

Panduit

  • $3.24 (Each)
  • $3.24 (Each)

  • $161.84 (Per 50)

  • $3,236.87 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MLTC4HLP316
Manufacturer
Panduit
Manufacturer's Part Number
MLTC4H-LP316
Description
Coated Metal Locking Tie
The MLTC4H-LP316 Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Any Part Of The Tie Body. The Nylon 11 Coating Provides Additional Edge Protection and Prevents Corrosion Between Dissimilar Metals. The 316 Stainless Steel Is Wrapped In Uv-Resistant, Halogen-Free, Low-Smoke Nylon to Promote Worker Safety and Reliability In Corrosive Environments.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983221288 / 0074983221288 / 00074983221288
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.24 (Each)
Carton
$3.24 (Each)
Standard Packaging
$161.84 (Per 50)
Resources
Images
 
 
MLTC4HLP316 - Video
 
MLTC4HLP316 - Large Image
 
MLTC4HLP316 - Small Image
 
MLTC4HLP316 - Small Image
Other Links
 
 
MLTC4HLP316 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
14.3
Descriptions
Description
COATED METAL LOCKING TIE
extra long description
PAN MLTC4H-LP316 Pan-Steel® MLTC4H-
Long Description
The MLTC4H-LP316 self-locking cable tie speeds up installation with a unique self-locking head design that locks into any part of the tie body. The Nylon 11 coating provides additional edge protection and prevents corrosion between dissimilar metals. The 316 stainless steel is wrapped in UV-resistant, halogen-free, low-smoke Nylon to promote worker safety and reliability in corrosive environments.
Special Features
Harsh
Product Type
Pan-Steel® MLTC4H-LP316 Cable Tie, Pa 11 Coated SS 316, Blac
Additional Information
media
Yes
Tensile Strength
250
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
MLTC4H-LP316
GTIN
00074983221288
UPC
074983221288
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.91
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Harsh Environment
standard
UL E56854,CE,ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat