MLTFC4HLP316 - 316SS CBL Tie

Panduit

  • $3.14 (Each)
  • $3.14 (Each)

  • $157.13 (Per 50)

  • $3,142.58 (Per 1,000)

  • $6,285.16 (Per 2,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MLTFC4HLP316
Manufacturer
Panduit
Manufacturer's Part Number
MLTFC4H-LP316RD
Description
316SS CBL Tie
The MLTFC4H-LP316 Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The 316 Stainless Steel Is Wrapped In Uv-Resistant, Halogen-Free, Polyester to Promote Worker Safety and Reliability In Corrosive, High-Vibration, Temperature-Extreme Environments. The Polyester Coating Is Available In Six Color Options and Provides Visual Indication For Easy Identification In Color-Coding Applications.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983593255 / 0074983593255 / 00074983593255
Weight per unit
0.0038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.14 (Each)
Carton
$6,285.16 (Per 2,000)
Standard Packaging
$157.13 (Per 50)
Resources
Images
 
 
MLTFC4HLP316 - Video
 
MLTFC4HLP316 - Small Image
 
MLTFC4HLP316 - Large Image
Tech Bulletins
 
 
MLTFC4HLP316 - Tech Bulletin
Other Links
 
 
MLTFC4HLP316 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
14.3
Descriptions
Description
316SS CBL TIE
extra long description
PAN MLTFC4H-LP316 Pan-Steel® MLTFC4
Product Type
Pan-Steel® MLTFC4H-LP316 Cable Tie, Pet Coated SS 316, Black
Special Features
Harsh
Long Description
The MLTFC4H-LP316 self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any part of the tie body. The 316 stainless steel is wrapped in UV-resistant, halogen-free, Polyester to promote worker safety and reliability in corrosive, high-vibration, temperature-extreme environments. The Polyester coating is available in six color options and provides visual indication for easy identification in color-coding applications.
Additional Information
media
Yes
Tensile Strength
250
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
MLTFC4H-LP316RD
GTIN
00074983593255
UPC
074983593255
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.0038
Carton
2000
Package
50
Uses, Certifications, and Standards
standard
ABS,CE,UL
Application
Harsh Environment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat