MLTFC6EHLP316 - 23.4" SS6 Poly Coated BLK CBL Tie W/Self LCK Head

Panduit

  • $415.04 (Per 50)
  • $8.30 (Each)

  • $415.04 (Per 50)

  • $8,300.86 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MLTFC6EHLP316
Manufacturer
Panduit
Manufacturer's Part Number
MLTFC6EH-LP316
Description
23.4" SS6 Poly Coated BLK CBL Tie W/Self LCK Head
Pan-Steel® Polyester Fully Coated Cable Ties Speed Up Installation With A Unique Self-Locking Head Design That Locks Into Any Part Of The Tie. Plus, 316 Stainless Steel Is Wrapped In Uv-Resistant, Halogen-Free, Low-Smoke Polyester to Promote Worker Safety and Reliability In Corrosive, High-Vibration, Temperature-Extreme Environments. Extra-Heavy Cross Section, Max Bundle Diameter: 6.0IN, 23.4IN, Tensile Strength: 1335, Black, 50PC.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983446407 / 0074983446407 / 00074983446407
Weight per unit
0.0521 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$8.30 (Each)
Carton
$8.30 (Each)
Standard Packaging
$415.04 (Per 50)
Resources
Tech Bulletins
 
 
MLTFC6EHLP316 - Tech Bulletin
Other Links
 
 
MLTFC6EHLP316 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
23.4
Thickness
NA
Descriptions
Description
23.4" SS6 POLY COATED BLK CBL TIE W/SELF LCK HEAD
Product Type
Pan-Steel® MLTFC6EH-LP316 Cable Tie, Pet Coated SS 316, Blac
extra long description
PAN MLTFC6EH-LP316 Pan-Steel® MLTFC
Long Description
Pan-Steel® Polyester Fully Coated Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, 316 stainless steel is wrapped in UV-resistant, halogen-free, low-smoke Polyester to promote worker safety and reliability in corrosive, high-vibration, temperature-extreme environments. Extra-heavy cross section, Max bundle diameter: 6.0in, 23.4in, Tensile strength: 1335, Black, 50pc.
Special Features
Harsh
Additional Information
Tensile Strength
300
Manufacturer Information
Manufacturers Part Number
MLTFC6EH-LP316
Brand
PANDUIT
GTIN
00074983446407
UPC
074983446407
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
minimum qty
50
Packaging
Weight per each
0.0521
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CE,ABS,UL
Application
Corrosive Environment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat