MMP350HC316 - MTL Marker Plate

Panduit

  • $1.12 (Each)
  • $1.12 (Each)

  • $112.20 (Per 100)

  • $2,244.00 (Per 2,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MMP350HC316
Manufacturer
Panduit
Manufacturer's Part Number
MMP350H-C316
Description
MTL Marker Plate
Marker Plate, Four Holes, 316 Stainless Steel, Heavy Cross Section, 3.50" X .75", Standard Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121717 - Marker plates
UPC/EAN/GTIN
074983544196 / 0074983544196 / 00074983544196
Weight per unit
0.0007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.12 (Each)
Carton
$2,244.00 (Per 2,000)
Standard Packaging
$112.20 (Per 100)
Resources
Tech Bulletins
 
 
MMP350HC316 - Tech Bulletin
Other Links
 
 
MMP350HC316 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel Type 316
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Width
0.75
Length
3.5
Descriptions
Description
MTL MARKER PLATE
Product Type
MMP350H-C316 Marker Plate and Tag
extra long description
PAN MMP350H-C316 MMP350H-C316 Marke
Long Description
Marker plate, four holes, 316 Stainless Steel, heavy cross section, 3.50" x .75", standard package.
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
MMP350H-C316
GTIN
00074983544196
UPC
074983544196
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Marker Plate with Tag
Packaging
Weight per each
0.0007
Carton
2000
Package
100
Uses, Certifications, and Standards
Mounting
Heavy Cross Section MLT Cable Ties
Application
Indoor/Outdoor
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat