MP100 - Pxe MP100 Mobile Printer W/ Acc

Panduit®

  • $274.62 (Each)
  • $274.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MP100
Manufacturer
Panduit®
Manufacturer's Part Number
MP100
Description
Pxe MP100 Mobile Printer W/ Acc
The MP100 Mobile Printer Prints Continuous Labels and Features An Automatic Cutter. The Ultimate In Flexibility With Usb, Bluetooth, and Mobile App Connectivity. The Compact Size and Protective Bumper Make This Printer Perfect For The Plant Floor or Job Site. Includes MP100 Printer, T100X000VPM-BK Continuous Tape Cassette, Usb Cable, Impact Bumper, Ac Power Adapter With North America Power Cord. For Use With MP Label Cassettes. 2.13" X 5.75" (54 MM X 146 MM). Color Black and Gray. 1 Package.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Cable Marking & Labeling Equipment
UNSPSC
N/A
UPC/EAN/GTIN
613056763418 / 0613056763418 / 00613056763418
Weight per unit
2.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.62 (Each)
Resources
Images
 
 
MP100 - Video
 
MP100 - Large Image
 
MP100 - Small Image
Tech Bulletins
 
 
MP100 - Tech Bulletin
Other Links
 
 
MP100 - Other
 
MP100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PXE MP100 MOBILE PRINTER W/ ACC
Long Description
The MP100 Mobile Printer prints continuous labels and features an automatic cutter. The ultimate in flexibility with USB, Bluetooth, and mobile app connectivity. The compact size and protective bumper make this printer perfect for the plant floor or job site. Includes MP100 Printer, T100X000VPM-BK Continuous Tape Cassette, USB Cable, Impact Bumper, AC Power Adapter with North America power cord. For use with MP label cassettes. 2.13" x 5.75" (54 mm x 146 mm). Color Black and Gray. 1 package.
Product Type
Pxe™ MP100 Mobile Printer
extra long description
PAN MP100 PXE™ MP100 Mobile Printer
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
MP100
Brand
Panduit®
GTIN
00613056763418
UPC
613056763418
Packaging
Weight per each
2.85
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat