NCMHF2 - Horizontal Cable Manager Horizontal Fron

Panduit

  • $192.15 (Each)
  • $192.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NCMHF2
Manufacturer
Panduit
Manufacturer's Part Number
NCMHF2
Description
Horizontal Cable Manager Horizontal Fron
The Netmanager™ Horizontal Cable Manager Cost-Effectively Organizes and Protects Copper and Fiber Network Cabling In Any Standard Eia 19 Inch (483MM) Rack or Cabinet. Bend Radius Control Ensures Longer Cable Life With Fewer Kinks and Snags That Interrupt Network Service. Removable Hinged Plastic Cover, Single-Sided, Abs Plastic, 2 Ru. The Manager Is Black.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
43223308 - Network system equipment rack
UPC/EAN/GTIN
074983819041 / 0074983819041 / 00074983819041
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$192.15 (Each)
Resources
Images
 
 
NCMHF2 - Small Image
 
NCMHF2 - Large Image
Attachments
 
 
NCMHF2 - Specification Sheet
Tech Bulletins
 
 
NCMHF2 - Tech Bulletin
Other Links
 
 
NCMHF2 - Other
 
NCMHF2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
19
Depth
3.74
Descriptions
Description
HORIZONTAL CABLE MANAGER HORIZONTAL FRON
extra long description
PAN NCMHF2 NetManager™ Horizontal S
Product Type
Netmanager™ Horizontal Single-Sided Manager, 2RU, 3.7 In. De
Long Description
The NetManager™ Horizontal Cable Manager cost-effectively organizes and protects copper and fiber network cabling in any standard EIA 19 inch (483mm) rack or cabinet. Bend radius control ensures longer cable life with fewer kinks and snags that interrupt network service. Removable hinged plastic cover, single-sided, ABS plastic, 2 RU. The manager is black.
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
NCMHF2
GTIN
00074983819041
UPC
074983819041
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Single-Sided Manager
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat