NK2BXWHA - 2 Position Surface Mount Box W/Adhesive

Panduit

  • $6.04 (Each)
  • $6.04 (Each)

  • $60.40 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NK2BXWHA
Manufacturer
Panduit
Manufacturer's Part Number
NK2BXWH-A
Description
2 Position Surface Mount Box W/Adhesive
The Netkey® Surface Mount Box Is Plenum Rated and Accepts Two Keystone Modules. The Box Offers A Variety Of Mounting Options Using Adhesive Tape, Screws, or Optional Magnet. The Box Can Be Identified With An Adhesive Label and Is White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983640485 / 0074983640485 / 00074983640485
Weight per unit
0.094 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.04 (Each)
Standard Packaging
$60.40 (Per 10)
Resources
Images
 
 
NK2BXWHA - Small Image
 
NK2BXWHA - Large Image
Attachments
 
 
NK2BXWHA - Specification Sheet
Other Links
 
 
NK2BXWHA - Other
 
NK2BXWHA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.95
Descriptions
Description
2 POSITION SURFACE MOUNT BOX W/ADHESIVE
Product Type
Surface Mount Box, Plenum, 2 Port, White
extra long description
PAN NK2BXWH-A Surface Mount Box, Pl
Long Description
The NetKey® Surface Mount Box is plenum rated and accepts two keystone modules. The box offers a variety of mounting options using adhesive tape, screws, or optional magnet. The box can be identified with an adhesive label and is white.
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
NK2BXWH-A
Model
Keystone
GTIN
00074983640485
UPC
074983640485
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Elongated Surface Mount Box
Packaging
Weight per each
0.094
Carton
1
Package
10
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat