NK2FIWY - 2P Single Gang Faceplate

Panduit

  • $4.84 (Each)
  • $4.84 (Each)

  • $48.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NK2FIWY
Manufacturer
Panduit
Manufacturer's Part Number
NK2FIWY
Description
2P Single Gang Faceplate
The Netkey® Faceplate Accepts Two Keystone Modules. The Faceplate Is Single Gang and Mounts to A Nema Standard Single Gang Opening. The Faceplate Includes A Label Pocket For Easy Identification and Is Off White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983054527 / 0074983054527 / 00074983054527
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.84 (Each)
Carton
$48.40 (Per 10)
Resources
Images
 
 
NK2FIWY - Small Image
 
NK2FIWY - Large Image
Attachments
 
 
NK2FIWY - Specification Sheet
Brochures
 
 
NK2FIWY - Brochure
Other Links
 
 
NK2FIWY - Other
 
NK2FIWY - Other
 
NK2FIWY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS
Material, Color, and Finish
Color
Off White
Dimensions and Weight
Depth
0.45
Width
2.75
Descriptions
Description
2P SINGLE GANG FACEPLATE
extra long description
PAN NK2FIWY NetKey® Faceplate, Labe
Long Description
The NetKey® Faceplate accepts two keystone modules. The faceplate is single gang and mounts to a NEMA standard single gang opening. The faceplate includes a label pocket for easy identification and is off white.
Product Type
Netkey® Faceplate, Label Pocket, 2 Port, Off White
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
NK2FIWY
Model
Keystone
GTIN
00074983054527
UPC
074983054527
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
FACEPLATE
Packaging
Weight per each
0.05
Carton
10
Uses, Certifications, and Standards
Application
NA
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat