NK2FWHY - NK 2-Port, Single Gang, Flush Mount Faceplate

Panduit

  • $2.34 (Each)
  • $2.34 (Each)

  • $23.40 (Per 10)

In-Stock: 80 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NK2FWHY
Manufacturer
Panduit
Manufacturer's Part Number
NK2FWHY
Description
NK 2-Port, Single Gang, Flush Mount Faceplate
The Netkey® Faceplate Accepts Two Keystone Modules. The Faceplate Is Single Gang and Mounts to A Nema Standard Single Gang Opening. The Faceplate Includes A Label Pocket For Easy Identification and Is White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983054534 / 0074983054534 / 00074983054534
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.34 (Each)
Carton
$23.40 (Per 10)
Stock Availability
San Angelo
0 (Find nearest stock)
Abilene
0
All Stores
80
Resources
Images
 
 
NK2FWHY - Small Image
 
NK2FWHY - Large Image
Attachments
 
 
NK2FWHY - Specification Sheet
Other Links
 
 
NK2FWHY - Other
 
NK2FWHY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS
Material, Color, and Finish
Color
White
Dimensions and Weight
Depth
0.45
Width
2.75
Descriptions
Description
NK 2-PORT, SINGLE GANG, FLUSH MOUNT FACEPLATE
Extra Long Description
PAN NK2FWHY NetKey® Faceplate, Labe
Long Description
The NetKey® Faceplate accepts two keystone modules. The faceplate is single gang and mounts to a NEMA standard single gang opening. The faceplate includes a label pocket for easy identification and is white.
Product Type
Netkey® Faceplate, Label Pocket, 2 Port, White
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
NK2FWHY
Model
Keystone
GTIN
00074983054534
UPC
074983054534
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
FACEPLATE
Packaging
Weight per each
0.065
Carton
10
Uses, Certifications, and Standards
Application
NA
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 80

Location search:

Greater Abilene Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
NacSpace
80 View Store

* All prices subject to change.

Begin Live Chat