NK5EPC3Y - 3 FT Cat 5E Patch Cord -- Netkey Off White

Panduit

  • $15.41 (Each)
  • $15.41 (Each)

  • $154.10 (Per 10)
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
NK5EPC3Y
Manufacturer
Panduit
Manufacturer's Part Number
NK5EPC3Y
Description
3 FT Cat 5E Patch Cord -- Netkey Off White
The Netkey® Cat 5E Utp Patch Cord Is Constructed Of 24 Awg, Unshielded, Twisted Pair, Stranded, CM Cable With Modular Plugs On Both Ends. The Patented Tangle Free Latch Prevents Snags and Provides Easy Release Saving Time On Frequent Moves, Adds, and Changes. The Patch Cord Is 3 Feet In Length and Off White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
43223303 - Datacom patch cord
UPC/EAN/GTIN
074983055227 / 0074983055227 / 00074983055227
Weight per unit
0.151 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.41 (Each)
Standard Packaging
$154.10 (Per 10)
Resources
Images
 
 
NK5EPC3Y - Large Image
 
NK5EPC3Y - Small Image
Other Links
 
 
NK5EPC3Y - Other
 
NK5EPC3Y - Other
Brochures
 
 
NK5EPC3Y - Brochure
Attachments
 
 
NK5EPC3Y - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
24
Material, Color, and Finish
Color
Off-White
Jacket Material
Polyvinyl Chloride (PVC)
Dimensions and Weight
Length
3.00
Descriptions
Description
3 FT CAT 5E PATCH CORD -- NETKEY OFF WHITE
extra long description
PAN NK5EPC3Y NetKey® Cat 5e 24 AWG
Long Description
The NetKey® Cat 5e UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with modular plugs on both ends. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 3 feet in length and off white.
Product Type
Netkey® Cat 5E 24 Awg Utp Patch Cord, 3 FT, White
Additional Information
outside diameter
0.215
Plug Type
Modular Plug
Manufacturer Information
Manufacturers Part Number
NK5EPC3Y
Brand
PANDUIT
GTIN
00074983055227
UPC
074983055227
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
Patch Cord
Packaging
Weight per each
0.151
Carton
1
Package
10
Uses, Certifications, and Standards
Application
(1) Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet) (2) 155 Mb/s ATM, 622 Mb/s ATM (3) Token ring 4/16 (4) Voice/data systems (5) Voice over Internet Protocol (VoIP)
standard
Exceeds all ANSI/TIA-568.2-D Category 5e and ISO 11801 Class D standards for all frequencies from 1 to 100 MHz;IEC 60603-7;Meets ANSI/TIA-1096-A (formerly FCC Part 68);UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant, Supports IEEE 802.3af/80
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat