NKFP12W - 12 Port Mod FCPLT PNL 89D

Panduit

  • $64.26 (Each)
  • $64.26 (Each)

  • $642.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NKFP12W
Manufacturer
Panduit
Manufacturer's Part Number
NKFP12W
Description
12 Port Mod FCPLT PNL 89D
The Netkey® Faceplate Modular Patch Panel Accepts Up to 12 Keystone Modules For Unshielded Applications and Mounts Vertically to 89D Brackets. The Panel Offers Front Access, Can Be Identified With Adhesive Labels, and Is Black.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223309 - Patch panel
UPC/EAN/GTIN
074983861149 / 0074983861149 / 00074983861149
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.26 (Each)
Carton
$642.60 (Per 10)
Resources
Images
 
 
NKFP12W - Large Image
 
NKFP12W - Small Image
Other Links
 
 
NKFP12W - Other
 
NKFP12W - Other
Attachments
 
 
NKFP12W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CRS
Dimensions and Weight
Depth
1.91
Width
2.04
Descriptions
Description
12 PORT MOD FCPLT PNL 89D
Long Description
The NetKey® Faceplate Modular Patch Panel accepts up to 12 keystone modules for unshielded applications and mounts vertically to 89D brackets. The panel offers front access, can be identified with adhesive labels, and is black.
extra long description
PAN NKFP12W NetKey® Patch Panel, Fl
Product Type
Netkey® Patch Panel, Flat, 12-Port, Wall-Mount, Black
Additional Information
Number of Ports
12
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
NKFP12W
GTIN
00074983861149
UPC
074983861149
Taxonomies, Classifications, and Categories
Type
Front Access Patch Panel
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.75
Carton
10
Uses, Certifications, and Standards
Application
NA
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat