NKP5E88MBU - Cat 5E Punchdown Keystone Jack Module - Blue

Panduit

  • $18.73 (Each)
  • $18.73 (Each)

  • $187.30 (Per 10)
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
NKP5E88MBU
Manufacturer
Panduit
Manufacturer's Part Number
NKP5E88MBU
Description
Cat 5E Punchdown Keystone Jack Module - Blue
The Netkey® Cat 5E Utp RJ45 Punchdown Keystone Jack Module Is Designed to Terminate 4-Pair, 22-26 Awg Twisted Pair Cable. Each Module Is 100% Factory Tested to Exceed Industry Standard Performance Requirements. Contacts Are Plated With 50 Microinches Of Gold For Superior Performance. Jacks Are Individually Serialized, and Are Compatible With Keystone Interfaces Such As Netkey® Faceplates, Modular Patch Panels, and Surface Mount Boxes. The Module Is Blue.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983097128 / 0074983097128 / 00074983097128
Weight per unit
0.024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.73 (Each)
Standard Packaging
$187.30 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
79
Resources
Other Links
 
 
NKP5E88MBU - Other
 
NKP5E88MBU - Other
 
NKP5E88MBU - Other
Brochures
 
 
NKP5E88MBU - Brochure
Images
 
 
NKP5E88MBU - Small Image
 
NKP5E88MBU - Large Image
Attachments
 
 
NKP5E88MBU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 79

Location search:

Distribution Centers

Location Stock Available
Abilene
79 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat